High Dusting Kit
Mfr # 107601
Zoro # G8707104
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Includes
125 Degrees Bend Wand, 14 in Pro Blade Hard Floor Tool, 3-Parts Straight Friction Fit Wands, 45 Degrees Bend Wand, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge, Wand Adapter
For Hose Diameter
1 1/2 in
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
Fits Vacuum Brand
ProTeam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107601
Zoro #
G8707104
UPC #
693822076010
Country of Origin
United States
Dimensions
For Hose Diameter
1 1/2 in
Details
Item
High Dusting Kit
Includes
125 Degrees Bend Wand, 14 in Pro Blade Hard Floor Tool, 3-Parts Straight Friction Fit Wands, 45 Degrees Bend Wand, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge, Wand Adapter
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
Fits Vacuum Brand
ProTeam
Description
High Dusting Kit, For Hose Diameter 1 1/2 in, Includes 125 Degrees Bend Wand, 14 in Pro Blade Hard Floor Tool, (3) Part Straight Friction Fit Wands, 45 Degrees Bend Wand, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge, Wand Adapter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.