Zoro Homepage

High Filtration Discs for Dome Filter, Fits Canisters, TailVac 2/PK

  • Mfr # 102761

  • Zoro # G3219006


product price: $22.19
/ea

Key Features

Filter Type
Dome Filter
Width
1/4"
Height
1-3/4"
Length
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102761
Zoro #
G3219006
UPC #
-
Country of Origin
China

Dimensions

Width
1/4"
Height
1-3/4"
Length
1.75"

Details

Filter Type
Dome Filter
Item
High Filtration Disk

Description

High Filtration Disk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.