Zoro Homepage

Intercept Micro Filter Bag, Fits SCP 10 (10 pk.)

  • Mfr # 107313

  • Zoro # G9751086


product price: $23.99
/pk 10, $2.40/ea

Key Features

For Use With
Super Coach Pro 10
Length
3 1/2 in
For Use With Mfr. Model Number
CDV156B
Type
High Efficiency, Reusable, Paper
Fits Vacuum Models
107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107313
Zoro #
G9751086
UPC #
693822073132
Country of Origin
China

Dimensions

Length
3 1/2 in
Width/Diameter
9 in
Height
9 in

Details

Item
Vacuum Bag
For Use With
Super Coach Pro 10
For Use With Mfr. Model Number
CDV156B
Type
High Efficiency, Reusable, Paper
Fits Vacuum Models
107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538
Fits Vacuum Brand
ProTeam
Bag Product Grouping
Vacuum Bag
Bag Reusability
Reusable
Bag Material
Paper
Bag Pickup Type
Dry
Bag Filtration Type
Standard
For Vacuum Type
Backpack Vacuum
Filter Efficiency
99.95%

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, Bag Filtration Type Standard, Filter Efficiency 99.86 Percent at 0.3-.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 9 in, Length 3 1/2 in, Width/Diameter 9 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.