Intercept Micro Filter, Fits Sierra (10 pk.)
Mfr # 103227
Zoro # G0610830
product price: $20.79
/pk 10, $2.08/eaKey Features
For Use With
Mfr. No. 103242, 103278
Includes
(10) Bags
Length
7 in
Material
Paper
Fits Brand
Proteam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103227
Zoro #
G0610830
UPC #
-
Country of Origin
China
Dimensions
Length
7 in
Width/Diameter
2 1/2 in
Height
6 3/4 in
Details
Item
Vacuum Bag
For Use With
Mfr. No. 103242, 103278
Includes
(10) Bags
Material
Paper
Fits Brand
Proteam
Filter Type
Paper Bag
Reusable
Non-reusable
Efficiency
Micro Filtration
For Use With Mfr. Model Number
103242, 103278
Bag Type
Paper
Bag Material
Paper
Bag Filtration Type
Standard
Filter Efficiency
99.95%
Bag Pickup Type
Dry
Fits Vacuum Models
103242, 103278
For Vacuum Type
Backpack Vacuum
Ply Count
3-Ply
Fits Vacuum Brand
ProTeam
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103242, 103278, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 6 3/4 in, Length 7 in, Width/Diameter 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.