Zoro Homepage
This item is Discontinued.
Proteam LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit 100277

LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (Discontinued)

  • Mfr # 100277
  • Zoro # G3182767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100277
Zoro #
G3182767
UPC #
693822072043
Country of Origin
Mexico

Dimensions

Diameter
8-1/2"
Hose Length
4 ft
Hose Dia.
1 1/2 in
Cord Length
50 ft.
Height
27 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
13 lb
Vacuum Collection Type
Reusable Bag
Hz
60
Static Pressure
75 in
Vacuum Product Grouping
Backpack Vacuum Cleaners
Amps
6.2
Sound Level dBA
64 dBA
Includes
(2) Filter Bags, 14 in Scalloped Carpet Floor Tool, 3 in Dust Brush, 36 in Bend Bulk Pick-Up Tool, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50 ft Extension Cord, 56 in 2-pieces Button Lock 1.5 in Wand
Net Weight
13 lb.
Warranty
3 yr.
Standards
CSA C22.2 No. 243, UL 1017
Air Flow
124 cfm
Watts
744
Vacuum Capacity
2 1/2 gal
Number of Motor Stages
2
Vacuum Filter
Foam
Series
Industrial
Filter Type
HEPA
Green Certification or Other Recognition
CRI Green Label
Current
6.2 A
Sound Level
64 dB
Power
744 W
Vacuum Power Source
Corded
Vacuum Air Flow
124 cfm
Vacuum Pickup Type
Dry
Type
Vacuum

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 124 cfm, Static Pressure 75 in, Weight 13 lb, Height 27 in, Sound Level 64 dB, Number of Motor Stages 2, Power 744 W, Current 6.2 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.