Micro Cloth Filter, Fits Triangular 6 qt.
Mfr # 834072
Zoro # G9751025
product price: $40.69
/eaKey Features
For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
107307, 107308, 107309, 107310, 107343, 107344, 107371, 107464, 107467, 107508, 107509, 107533, 107534, 107535, 107539, 107540, 107541, 107613, 1076363
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834072
Zoro #
G9751025
UPC #
693822074498
Country of Origin
China
Dimensions
Width
4"
Height
4 in
Length
5 in
Width/Diameter
4 in
Details
For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
107307, 107308, 107309, 107310, 107343, 107344, 107371, 107464, 107467, 107508, 107509, 107533, 107534, 107535, 107539, 107540, 107541, 107613, 1076363
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Bag Type
Dry
For Use With
Super Coach Pro 6, GoFree Flex Pro, ProVac FS 6
Reusable
Reusable
Efficiency
High Efficiency
Material
Cloth
Filter Type
Cloth Filter
Item
Sleeve Filter
Filter Efficiency
99.95%
Filter Reusability
Reusable
Description
Sleeve Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107307, 107308, 107309, 107310, 107343, 107344, 107371, 107464, 107467, 107508, 107509, 107533, 107534, 107535, 107539, 107540, 107541, 107613, 1076363, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1 micron, Filter Material Cloth, Filter Reusability Reusable, Height 4 in, Length 5 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.