Zoro Homepage

Motor Assembly 60V

  • Mfr # 510804

  • Zoro # G011669866


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
4.25 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510804
Zoro #
G011669866
UPC #
693822108049
Country of Origin
China

Dimensions

Height
4.25 in
Width
7 in

Description

Replacement motor assembly. 60 volts. Fits GoFit Cordless backpack vacuums. For commercial use. Clean like a pro with ProTeam Vacuums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.