Motor Intake Filter
Mfr # 834721
Zoro # G9750955
product price: $2.79
/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cassette Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
107329, 107330
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834721
Zoro #
G9750955
UPC #
693822074566
Country of Origin
China
Dimensions
Height
2 1/2 in
Width
3"
Length
7 1/4 in
Width/Diameter
1/2 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cassette Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
107329, 107330
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Foam
Reusable
Reusable
Bag Type
Multi-Ply
Material
Foam
Filter Type
Motor Filter
For Use With
ProGen
Efficiency
High Efficiency
Item
Cassette Filter
Filter Reusability
Reusable
Description
Cassette Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107329, 107330, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1 micron, Filter Material Foam, Filter Reusability Reusable, Height 2 1/2 in, Length 7 1/4 in, Width/Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.