Zoro Homepage

ProBlade Carpet Tool Kit

  • Mfr # 107530

  • Zoro # G7771307


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-1/2"
Material
Aluminum, Plastic
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107530
Zoro #
G7771307
UPC #
693822075303
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
For Hose Diameter
1 1/2 in

Details

Material
Aluminum, Plastic
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum
Includes
14 in Carpet Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Straight Telescoping Wand
Item
Vacuum Attachment Kit
For Use With
Backpack Vacuum
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504

Description

Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes 14 in Carpet Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Straight Telescoping Wand, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.