Zoro Homepage

ProBlade Hard Surface & Carpet Floor Tool Kit

  • Mfr # 107532

  • Zoro # G7771368


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-1/2"
Material
Aluminum, Plastic
For Use With
Backpack Vacuum
Includes
14 in Carpet Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Hard Surface Tool, Straight Telescoping Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107532
Zoro #
G7771368
UPC #
693822075327
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"

Details

Material
Aluminum, Plastic
For Use With
Backpack Vacuum
Item
Hard Surface and Carpet Floor Tool Kit
Includes
14 in Carpet Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Hard Surface Tool, Straight Telescoping Wand

Description

Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes 14 in Carpet Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Hard Surface Tool, Straight Telescoping Wand, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.