Zoro Homepage

ProBlade Hard Surface Floor Tool

  • Mfr # 107528

  • Zoro # G7771270


product price: $62.59
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Plastic
Length
14 in
Width
2 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107528
Zoro #
G7771270
UPC #
693822075280
Country of Origin
Mexico

Dimensions

Attachment Dia.
1-1/2"
Length
14 in
Width
2 in
For Hose Diameter
1 1/2 in
Depth
10 in
Diameter
1 1/2 in

Details

Material
Plastic
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Item
Floor Tools and Nozzles
Includes
14 in Hard floor Tool
For Use With
Mfr. No. 107529
Fits Vacuum Models
107529
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 in, Width 2 in, Depth 10 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107534, 107535, 107536, 107537, 107538, 107645, 107691, 107699, 107716, 107776, 107780, 107788, 107533, 107529, Includes 14 in Hard Floor Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.