Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proteam ProVac CN 10 qt. Canister Vacuum w/ Restaurant Tool Kit 103220

ProVac CN 10 qt. Canister Vacuum w/ Restaurant Tool Kit (Discontinued)

  • Mfr # 103220
  • Zoro # G8582463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103220
Zoro #
G8582463
UPC #
693822032207
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.
Hose Dia.
1 1/2 in
Hose Length
6 ft
Power Cord Length
4 ft

Details

Item
Canister Vacuum
Vacuum Filtration Type
Standard
Weight
12.0 lb
Vacuum Collection Type
Disposable Bag
Series
ProVac(TM)
Number of Motor Stages
1
Static Pressure
100 in
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Sound Level dBA
66 dBA
Vacuum Filter
Bag
Amps
9.9
Filter Type
Standard
Net Weight
12 lb.
Includes
(2) Intercept Micro Filter Bag, 14 in Hard Floor Tool with Nylon Brush, 14 in Carpet Tool with Scallops, 5 in Upholstery Tool, 3 in Dust Brush, 11 in Crevice Tool, (2) 56 in Aluminum Wand, 1 1/2 in x 78 in Static-Dissipating Vacuum Hose
Watts
1188
Vacuum Capacity
2 1/2 gal
Air Flow
150 cfm
Tank Material
Plastic
Standards
CSA Listed, UL
Vacuum Power Source
Corded
Vacuum Air Flow
150 cfm
Vacuum Pickup Type
Dry
Power
1,188 W
Current
9.9 A
Sound Level
66 dB

Description

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 150 cfm, Static Pressure 100 in, Sound Level 66 dB, Tank Material Plastic, Number of Motor Stages 1, Power 1,188 W, Current 9.9 A, Hose Dia. 1 1/2 in, Hose Length 6 ft, Weight 12 lb, Power Cord Length 4 ft, Series ProVac(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.