Zoro Homepage

Residential Cleaning Tool Kit w/ Power Nozzle

  • Mfr # 107378

  • Zoro # G114740264


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Power Nozzle - Offers a 12qt cleaning path, perfect for various carpet heights.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107378
Zoro #
G114740264
UPC #
693822073781
Country of Origin
China

Details

Color
Black
Features
Power Nozzle - Offers a 12qt cleaning path, perfect for various carpet heights.

Description

The Residential Cleaning Tool Kit with Power Nozzle is a favorite among residential cleaners. This kit comes complete with power nozzle, two-piece wand, electrified hose with elbow cuff and gas pump handle, hard floor tool, carpet tool, dust brush, upholstery tool and crevice tool, mesh bag, three velcro cord strap, two-piece plastic wand. This Residential Cleaning Tool Kit with Power Nozzle comes with all the essential tools to make residential cleaning a simple task.


  • •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
  • •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
  • •Two-Piece Wand - Two-piece lightweight wand with cord hold for extended reach.
  • •Two-Piece Wand - Two-piece lightweight wand with cord hold for extended reach.
  • •Gas Pump Handle - Easily turn on/off the power nozzle for efficient cleaning.
  • •Gas Pump Handle - Easily turn on/off the power nozzle for efficient cleaning.
  • •12" Natural Fiber Hard Floor Tool - Ideal for tile, marble, vinyl, linoleum and wood. Best for floors without high gloss finish.
  • •12" Natural Fiber Hard Floor Tool - Ideal for tile, marble, vinyl, linoleum and wood. Best for floors without high gloss finish.
  • •13" Crevice Tool - Perfect for deep cleaning around corners and tight spaces..
  • •13" Crevice Tool - Perfect for deep cleaning around corners and tight spaces..
  • •Mesh Bag - Conveniently store all accessories in the mesh storage bag to eliminate the hassle of always searching for tools. All tools fit in the bag to have ready for any cleaning challenge.
  • •Mesh Bag - Conveniently store all accessories in the mesh storage bag to eliminate the hassle of always searching for tools. All tools fit in the bag to have ready for any cleaning challenge.
  • •Velcro Cord Strap - Eliminate extension cord tangles.
  • •Velcro Cord Strap - Eliminate extension cord tangles.
  • •Compatible for vacuums with an electrified power nozzle receptacle. Does not work with Super Coach Pro products.
  • •Compatible for vacuums with an electrified power nozzle receptacle. Does not work with Super Coach Pro products.
  • •Coupling Style - 1.25" Friction Fit
  • •Coupling Style - 1.25" Friction Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.