Zoro Homepage

Screw, Phillips, 4mm x 19mm F/Powerhead

  • Mfr # 104495

  • Zoro # G9318219


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Product Type
Phillips Screw,4mm x 19mm for Powerhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104495
Zoro #
G9318219
UPC #
693822044958
Country of Origin
China

Details

Item
Phillips Screw, 4mm x 19mm for Powerhead
Product Type
Phillips Screw,4mm x 19mm for Powerhead

Description

Phillips Screw,4mm x 19mm for Powerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.