Zoro Homepage
This item is Discontinued.
Proteam ProGuard Portable Shop Vacuum, 1-1/4" Hose Dia., Fine Dust Filter 107495

ProGuard Portable Shop Vacuum, 1-1/4" Hose Dia., Fine Dust Filter (Discontinued)

  • Mfr # 107495
  • Zoro # G9011256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107495
Zoro #
G9011256
UPC #
693822071275
Country of Origin
Mexico

Dimensions

Hose Dia.
1-1/4"
Hose Length
2 to 7 ft.
Tank Size
3 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
2 ft

Details

Air Flow
60 cfm
Filter Type
Fine Dust Filter
Series
ProGuard
Standards
CSA C22.2 No 243, UL 1017
Static Pressure
38 in
Tank Material
Plastic
Voltage
36
Sound Level dBA
72 dBA
Corded/Cordless
Cordless
Includes
2 ft to 7 ft Stretch Vacuum Hose, Crevice Tool, Dust Brush, Claw Nozzle, Diffuser, Fine Dust Cartridge
Corded/Banded
Cordless
Number of Motor Stages
2
Item
Portable Shop Vacuum
Tank Dry Capacity
3 gal
No. Batteries Included
1
Includes Charger
Yes
Vacuum Collection Type
Bagless/Disposable Bag
Vacuum Filtration Type
Standard
Vacuum Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Vacuum Pickup Type
Wet/Dry
Includes Battery
Yes
Sound Level
72 dB
Vacuum Air Flow
60 cfm
Tank Wet Capacity
3 gal

Description

Portable Shop Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.