
Super Coach Pro 10, 10 qt. Backpack Vacuum w/ 2-Pc Wand and Xover Tool
Mfr # 107744
Zoro # G014740258
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Features
Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
Recovery Tank Capacity
10 qt
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107744
Zoro #
G014740258
UPC #
693822077444
Country of Origin
Mexico
Details
Voltage
120V
Features
Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
Recovery Tank Capacity
10 qt
Housing Color
Gray
Description
Maintain carpets in large buildings with this 10 quart backpack vacuum cleaner. An open-weave harness keeps you cool as you clean, and the articulating design provides a full range of movement. Includes kit 107754: 14in Xover floor tool 107016, 2-piece wand kit 101338 and a 50' power cord, reducing the number of times you need to shift from one outlet to another. Unsurpassed 3 year warranty. Use filter bags open collar #107313.
- •Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
- •Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
- •Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways.
- •Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways.
- •Stay Cooler - Open weave harness allows any heat to dissipate.
- •Stay Cooler - Open weave harness allows any heat to dissipate.
- •Productive - Cleans carpets and hard surfaces without stirring up dust.
- •Productive - Cleans carpets and hard surfaces without stirring up dust.
- •Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
- •Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
- •Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
- •Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
- •
- •
- •
- •
- •Two-Piece Wand & Xover Floor Tool Kit
- •Two-Piece Wand Xover Floor Tool Kit
- •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.