
Super CoachVac Backpack Vacuum w/ Xover Fixed-Length Two-Piece Wand, 10qt Tank Capacity, Gray/Purple (Discontinued)
- Mfr # 107109
- Zoro # G803475392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107109
Zoro #
G803475392
UPC #
693822065731
Country of Origin
United States
Dimensions
Height
25"
Length
50 ft
Width
8.5"
Depth
8.5"
Details
Voltage
120 V
Weight
24 lbs
Amps
9.9 A
Power Source
1,108 W
Standards
CSA 22.2 No. 243; CRI Gold Certified; UL Listed
Material
ABS Plastic
Color
Gray/Purple
Capacity
10 qt
Description
Clean carpets and hard flooring, detail furniture, drapes and more with the Super CoachVac backpack vac. Powerful suction system effectively removes dirt and debris, and a four-level filtration system captures potentially airborne allergens, preventing them from settling back into recently cleaned areas. Mountaineering-style harness offers added comfort. A dusting brush is ideal for touching up blinds and curtains, and a crevice tool makes cleaning around baseboards, molding and fixtures a breeze. Included tool kit provides everything you need to get started right away.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.