
Telescoping Wand and Xover Floor Tool Kit
Mfr # 107753
Zoro # G614740269
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
14" Xover Multi-Surface Tool - Improved suction performance and design for ease of use. Designed for low-pile commercial carpet and non-delicate hard floor finishes.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107753
Zoro #
G614740269
UPC #
693822077536
Country of Origin
United States
Details
Color
Gray
Features
14" Xover Multi-Surface Tool - Improved suction performance and design for ease of use. Designed for low-pile commercial carpet and non-delicate hard floor finishes.
Description
Don't waste time switching tools for different surfaces. The kit includes a 14in Xover floor tool 107016 and telescoping wand 107628. Transition effortlessly from hard floors to carpets, gliding into corners and under furniture with ease. This lightweight telescoping wand is adjustable for any user and comes complete with tool couplings.
- •14" Xover Multi-Surface Tool - Improved suction performance and design for ease of use. Designed for low-pile commercial carpet and non-delicate hard floor finishes.
- •14" Xover Multi-Surface Tool - Improved suction performance and design for ease of use. Designed for low-pile commercial carpet and non-delicate hard floor finishes.
- •Telescoping Wand - Adjustable height for maximum comfort.
- •Telescoping Wand - Adjustable height for maximum comfort.
- •
- •
- •
- •
- •
- •
- •
- •
- •
- •
- •Coupling Style - 1.5" Nut Coupling
- •Coupling Style - 1.5" Nut Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.