Zoro Homepage

Turbo Brush 1.25 Wand Tool Kit

  • Mfr # 100135

  • Zoro # G0641387


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Hose Diameter
1 1/4 in
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Includes
11 in Turbo Brush Tool, 54 in One-Bend Chrome Tapered Wand
Efficiency
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100135
Zoro #
G0641387
UPC #
-
Country of Origin
Germany

Dimensions

For Hose Diameter
1 1/4 in

Details

Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Includes
11 in Turbo Brush Tool, 54 in One-Bend Chrome Tapered Wand
Efficiency
HEPA
For Use With
Wet/Dry Vacuums
Item
Turbo Brush Kit
Fits Vacuum Models
107114, 107118, 107141, 107149, 107151, 107153, 107155, 107305, 107307, 107328, 107508

Description

Turbo Brush Kit, For Hose Diameter 1 1/4 in, Includes 11 in Turbo Brush Tool, 54 in One-Bend Chrome Tapered Wand, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.