Zoro Homepage

Vac Station w/ Two Shelves

  • Mfr # 107794

  • Zoro # G014740289


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Convenient Accessibility — Designed to ensure operators of all heights can back up to the Vac Station and then loop your arms through the shoulder straps to begin cleaning.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107794
Zoro #
G014740289
UPC #
693822077949
Country of Origin
Mexico

Details

Color
Black
Features
Convenient Accessibility — Designed to ensure operators of all heights can back up to the Vac Station and then loop your arms through the shoulder straps to begin cleaning.

Description

ProTeam's newly enhanced TWO Shelf Vac Station. Built with ProTeam's triangular-shaped backpack vacuums in mind, this kit includes two shelves that can easily store a cordless unit, plus a charger and battery. It also features accessory hooks ideal for storing a wand and a power cord. Mounted on a robust adjustable steel wall bracket, the shelves can be easily moved up and down, ensuring operators of all heights can access their stored equipment ergonomically.


  • •Convenient Accessibility Designed to ensure operators of all heights can back up to the Vac Station and then loop your arms through the shoulder straps to begin cleaning.
  • •Convenient Accessibility Designed to ensure operators of all heights can back up to the Vac Station and then loop your arms through the shoulder straps to begin cleaning.
  • •Durable and Stable Includes an adjustable and sturdy steel wall bracket (102830) plus a mounting rail (102831) and screws (102946).
  • •Durable and Stable Includes an adjustable and sturdy steel wall bracket (102830) plus a mounting rail (102831) and screws (102946).
  • •Customizable Storage Features two adjustable shelves, making it easy to change depending on the operator's height. The Vac Station is also available as a single-shelf option (107793) to suit various storage needs.
  • •Customizable Storage Features two adjustable shelves, making it easy to change depending on the operator's height. The Vac Station is also available as a single-shelf option (107793) to suit various storage needs.
  • •Easy Installation Quickly assemble the customizable shelf system using the provided instructions and the necessary hardware (steel wall bracket 102830, mounting rail 102831, and three screws 102946).
  • •Easy Installation Quickly assemble the customizable shelf system using the provided instructions and the necessary hardware (steel wall bracket 102830, mounting rail 102831, and three screws 102946).
  • •Improved Safety Experience a safer indoor cleaning environment as the Vac Station ensures that units and accessories are securely stored and not left lying around.
  • •Improved Safety Experience a safer indoor cleaning environment as the Vac Station ensures that units and accessories are securely stored and not left lying around.
  • •Enhanced Organization Reduces clutter and maximizes workspace efficiency while keeping cleaning equipment neatly stored in one place.
  • •Enhanced Organization Reduces clutter and maximizes workspace efficiency while keeping cleaning equipment neatly stored in one place.
  • •Two Accessory Hooks - Easily store a wand and power cord and with the ability to organize on either side.
  • •Two Accessory Hooks - Easily store a wand and power cord and with the ability to organize on either side.
  • •Fits GoFit Corded Series, GoFit Cordless Series, GoFree Flex Pro II, ProVac FS 6, Super Coach Pro, Legacy backpack models
  • •Fits GoFit Corded Series, GoFit Cordless Series, GoFree Flex Pro II, ProVac FS 6, Super Coach Pro, Legacy backpack models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.