Vacuum Bag, 11 in H, Cloth, PK10
Mfr # 107502
Zoro # G8637463
product price: $30.19
/pk 10, $3.02/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
FreeFlex Upright
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107502
Zoro #
G8637463
UPC #
693822075020
Country of Origin
China
Dimensions
Height
11 in
Width/Diameter
5 in
Length
14 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
FreeFlex Upright
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Filter Reusability
Non-Reusable
Item
Vacuum Bag
Bag Material
Cloth
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Ply Count
4-Ply
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Cloth, Ply Count 4-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 11 in, Length 14 in, Width/Diameter 5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.