Vacuum Bag, 11 in H, Paper, PK10
- Mfr # 107680
- Zoro # G104862662
product price:Â
$
33.39
/pk of 10, $3.34/ea
Key Features
Filter Efficiency
99.86% at 0.3-.5 microns
Compatible Brand
ProTeam
For Vacuum Type
Backpack Vacuum
Length
9 1/2 in
Fits Vacuum Brand
ProTeam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107680
- Zoro #
- G104862662
- UPC #
- 693822076805
- Country of Origin
- China
- Item
- Vacuum Bag
- Filter Efficiency
- 99.86% at 0.3-.5 microns
- Compatible Brand
- ProTeam
- For Vacuum Type
- Backpack Vacuum
- Fits Vacuum Brand
- ProTeam
- Compatible Series
- 10 qt. triangular backpack vacuums, GoFit 6, GoFit 6 Cordless, GoFit 6 HEPA, GoFit 6 PH, GoFit 6 PLUS, GoFree Flex Pro II, ProVac FS 6, Super Coach Pro 6
- Bag Material
- Paper
- Bag Pickup Type
- Dry
- Bag Reusability
- Disposable
- Vacuum Filtration Type
- HEPA
- Fits Vacuum Models
- 107536, 107537, 107538, 107688, 107691
- Ply Count
- 2-Ply
Dimensions
- Length
- 9 1/2 in
- Height
- 11 in
- Width/Diameter
- 1 in
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107536, 107537, 107538, 107688, 107691, Bag Filtration Type HEPA, Filter Efficiency 99.86 Percent at 0.3-.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 11 in, Length 9 1/2 in, Width/Diameter 1 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.