Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Fits ProTeam Vacuum Brand 107251/107252 Vacuum Models, Dry, Paper, 10 PK

  • Mfr # 103483

  • Zoro # G1816486


product price: $18.29
/pk 10, $1.83/ea

Key Features

Bag Type
Dry
Filter Type
Paper Bag
For Use With
Upright Vacuums
For Use With Mfr. Model Number
CDV156B
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103483
Zoro #
G1816486
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Length
3 in
Width/Diameter
7 in

Details

Bag Type
Dry
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Upright Vacuums
For Use With Mfr. Model Number
CDV156B
Fits Vacuum Models
107251, 107252
Bag Pickup Type
Dry
Bag Reusability
Reusable
For Vacuum Type
Upright Vacuum
Bag Material
Paper
Bag Filtration Type
Standard
Fits Vacuum Brand
ProTeam
Bag Product Grouping
Vacuum Bag
Filter Efficiency
99.95%

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107251, 107252, Bag Filtration Type Standard, Filter Efficiency 98.73 Percent at 0.3-.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 13 in, Length 3 in, Width/Diameter 7 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.