Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.)

  • Mfr # 107314

  • Zoro # G9154241


product price: $15.81
/pk 10, $1.58/ea

Key Features

Filter Type
Paper Bag
Type
Paper, HEPA, Reusable
For Use With
ProVac FS 6, Super Coach Pro 6 Backpack Vacuums
For Use With Mfr. Model Number
CDV156B
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107314
Zoro #
G9154241
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
10 in
Height
17 1/2 in
Width/Diameter
2 1/2 in

Details

Filter Type
Paper Bag
Type
Paper, HEPA, Reusable
Item
Vacuum Bag
For Use With
ProVac FS 6, Super Coach Pro 6 Backpack Vacuums
For Use With Mfr. Model Number
CDV156B
Fits Vacuum Models
ProVac FS 6, Super Coach Pro 6
Bag Product Grouping
Vacuum Bag
Bag Pickup Type
Dry
Bag Reusability
Non-Reusable
For Vacuum Type
Backpack Vacuum
Fits Vacuum Brand
ProTeam
Bag Material
Paper
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Bag Filtration Type Standard, Filter Efficiency 99.82 Percent at 0.3-.5, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 17 3/8 in, Length 10 in, Width/Diameter 2 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.