Xover Floor Tool
Mfr # 107016
Zoro # G3854910
product price: $64.29
/eaKey Features
Material
Plastic
Length
14 1/8 in
Width
2 1/4 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
ProTeam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107016
Zoro #
G3854910
UPC #
-
Country of Origin
China
Dimensions
Length
14 1/8 in
Width
2 1/4 in
For Hose Diameter
1 1/2 in
Depth
3 7/8 in
Diameter
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
ProTeam
For Vacuum Type
Backpack Vacuum, Canister Vacuum
Item
Floor Tools and Nozzles
Attachment Product Grouping
Floor Tools and Nozzles
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 1/8 in, Width 2 1/4 in, Depth 3 7/8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100102, 100104, 100167, 101338, 106293, 107304, 107310, 107342, 107363, 107497, 107628, 107688, 107689, 107696, 107697, 107713, 107714, 107726, 107778, 107786, 107787, 107303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.