Zoro Homepage

Xover Performance Floor Tool

  • Mfr # 107015

  • Zoro # G714740275


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107015
Zoro #
G714740275
UPC #
693822070155
Country of Origin
China

Details

Color
Gray

Description

This 14in tool transitions effortlessly from hard floors to carpets and under furniture with ease. The wider mouth opening that picks up large debris, and the shoe brush allows for carpet agitation for enhanced soil removal. Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet. Measures 14in in width and fits a 1.5in diameter wand.


  • •This is an OEM authorized replacement part; OEM part number 107015
  • •This is an OEM authorized replacement part; OEM part number 107015
  • •14-inch multi-surface tool transitions seamlessly from commercial, medium pile carpet to durable flooring; glides into corners and under furniture with ease
  • •14-inch multi-surface tool transitions seamlessly from commercial, medium pile carpet to durable flooring; glides into corners and under furniture with ease
  • •Innovative design features a wider mouth opening ideal for picking up larger pieces of dirt and debris
  • •Innovative design features a wider mouth opening ideal for picking up larger pieces of dirt and debris
  • •Handy shoe brush feature allows for carpet agitation and deep-down soil removal
  • •Handy shoe brush feature allows for carpet agitation and deep-down soil removal
  • •This ProTeam Xover performance floor tool fits standard 1.5-inch diameter vacuum wands
  • •This ProTeam Xover performance floor tool fits standard 1.5-inch diameter vacuum wands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.