Xover Performance Floor Tool w/ Adapter Tool Kit
Mfr # 107290
Zoro # G514740253
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
White, Black
Features
14qt Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
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
107290
Zoro #
G514740253
UPC #
693822072906
Country of Origin
China
Details
Color
White, Black
Features
14qt Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
Description
Cleaning versatility is unmatched with the Xover Performance floor tool kit, with adapter . This kit comes complete with a Xover Performance floor tool with 1in Adapter 107291, 24in to 40in chrome telescoping wand with button Lock 106343, 13in crevice tool 103086, 5in upholstery tool with removable brush 103087, 2in dust brush, rectangular 90/180° swivel 103089. Transition effortlessly from hard floors to carpets, gliding into corners and under furniture with ease.
- •14" Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
- •14" Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
- •13" Crevice Tool - Perfect for deep cleaning around corners and tight spaces..
- •13" Crevice Tool - Perfect for deep cleaning around corners and tight spaces..
- •5.5" Upholstery Tool - An all-purpose tool ideal for seating.
- •5.5" Upholstery Tool - An all-purpose tool ideal for seating.
- •
- •
- •
- •
- •
- •
- •
- •
- •
- •Fits: GoCartVac
- •Fits: GoCartVac