
Xover Performance Multi-Surface Two-Piece Wand Tool Kit
Mfr # 107097
Zoro # G814740274
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
14qt Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107097
Zoro #
G814740274
UPC #
693822070971
Country of Origin
China
Details
Color
Black
Features
14qt Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
Description
Cleaning versatility is unmatched with this multi-surface tool and two-piece wand. The kit includes a 14in Xover Performance floor tool 107015, two-piece wand Kit 101338, 17in crevice tool 100108, 3in dust brush 100110,5in upholstery tool 100115. Transition effortlessly from hard floors to carpets, gliding into corners and under furniture with ease.
- •14" Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
- •Accessoires multisurfaces Xover Performance de 35 cm (14 po) – Idéal pour les revêtements de sol commerciaux ou à poil moyen et durable. Rendement accru grâce à la qualité d’agitation des soies des tapis qui élimine encore mieux les salissures.
- •14" Xover Performance Multi-Surface Tool - Ideal for commercial, medium pile carpet and durable flooring. Provides better performance of soil removal due to the agitation of the carpet.
- •Two-Piece Wand - 56" two-piece, two-bend lightweight aluminum wand for extended reach.
- •Tube en deux parties – tube en aluminium léger de 142cm (56po) en deux parties et deux courbes offrant une plus longue portée.
- •Two-Piece Wand - 56" two-piece, two-bend lightweight aluminum wand for extended reach.
- •17" Crevice Tool - Perfect for deep cleaning around corners and tight spaces.
- •Suceur plat de 43 cm (17 po) – Accessoire parfait pour nettoyer en profondeur, et dans les coins et les espaces restreints.
- •17" Crevice Tool - Perfect for deep cleaning around corners and tight spaces.
- •Style de coupleurs – écrou d’accouplement de 3,8 cm (1,5 po).
- •
- •
- •
- •
- •
- •
- •
- •
- •Coupling Style - 1.5" Nut Coupling
- •Coupling Style - 1.5" Nut Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.