Box Spring Encasemnt, FullXL, NonWoven, PK8 (Discontinued)
- Mfr # BOB1004
- Zoro # G5923687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOB1004
Zoro #
G5923687
UPC #
844928000120
Country of Origin
China
Dimensions
Size
Full XL
Length
80 in
Width
53 in
Pocket Size
9 in
Details
Item
Box Spring Encasement
Color
White
Protects
Allergies, Bed Bugs, Dust Mites, Pet Dander, Waterproof
Washing Instructions
Machine Wash Warm, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Seam
Yes
Fabric
Non Woven
Description
Box Spring Encasement, Full XL Size, Pocket Size 9 In., Length 80 In., Width 53 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Non Woven Fabric, Machine Wash Warm, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.