Zoro Homepage

Student Bedding Protection Kit, Twin XL

  • Mfr # KSP02S09

  • Zoro # G7573151


product price: $89.79
/ea
Sold in multiples of 4 for $359.16
Free Shipping & Returns

Key Features

Size
Twin XL
Color
White
Cover Material
Polyester
Protects
Mattress Encasement: Bed Bugs/Dust Mites/Allergies/Waterproof/Pet Dander, Mattress Pad: Dust Mites/Allergies/Incontinence/Waterproof, Pillow Protector: Bed Bugs/Dust Mites/Allergies/Waterproof/Pet Dander/Incontinence
Standards
FDA Class 1 Medical Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSP02S09
Zoro #
G7573151
UPC #
844928002544
Country of Origin
China

Dimensions

Size
Twin XL
Pocket Size
Mattress Encasement: 6 in, Mattress Pad: 14 in
Width
Mattress Encasement: 80 in, Pillow Protector: 21 in, Mattress Pad: 80 in
Length
Mattress Pad: 80 in, Mattress Encasement: 80 in, Pillow Protector: 27 in
Compatible Bed Size
Twin XL

Details

Color
White
Cover Material
Polyester
Protects
Mattress Encasement: Bed Bugs/Dust Mites/Allergies/Waterproof/Pet Dander, Mattress Pad: Dust Mites/Allergies/Incontinence/Waterproof, Pillow Protector: Bed Bugs/Dust Mites/Allergies/Waterproof/Pet Dander/Incontinence
Item
Mattress/Box Spring Protector
Standards
FDA Class 1 Medical Device
Seam
Yes
Fabric
100% Polyester
Washing Instructions
Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with other Towels or Linens
Includes
(1) AllerZip(R) Smooth Mattress Encasement, (1) Basic Mattress Protector, (1) Standard Size Premium Pillow Protector
Product Type
Mattress/Box Spring Protector
Water Resistance
Waterproof
Bed Faces Covered
Complete Encasement
Resistance Properties
Bedbug Resistant, Dust Mite Resistant

Description

Student Bedding Protection Kit, Twin XL Size, Pocket Size Mattress Encasement: 6 In., Mattress Pad: 14 In., Length Mattress Encasement: 80 In., Mattress Pad: 80 In., Pillow Protector: 27 In., Width Mattress Encasement: 80 In., Mattress Pad: 80 In., Pillow Protector: 21 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.