Shop PROTECT ALL
See all product information
Create Account
Rubber Roof Treatment With UV Blocker, Gal.
- Mfr # 68128
- Zoro # G324011840
product price:Â
$
55.99
/ea
Key Features
Width (In.)
5 in
Length
7 in
Height (In.)
7 in
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68128
- Zoro #
- G324011840
- UPC #
- 728652681285
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 5 in
- Length
- 7 in
- Height (In.)
- 7 in
- Size
- 1 gal
Description
Specifically formulated to reduce chalking that causes grey streaks down the side of the vehicle creating more frequent cleanups. Also helps protect rubber roof material from the sun's damaging ultra violet rays and the elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.