This item is Discontinued.

Protect Plus Industries Llc Protect Plus WFPFC3002 DuPont Pleated Poly Whole House Cartridge - 2 Pack WFPFC3002

Protect Plus WFPFC3002 DuPont Pleated Poly Whole House Cartridge - 2 Pack (Discontinued)

  • Mfr # WFPFC3002
  • Zoro # G704013808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPFC3002
Zoro #
G704013808
UPC #
186366000998
Country of Origin
China

Description

The 2 pack Pleated Poly Whole House Cartridge reduces Sediment. It consists of Poly construction - not paper. This cartridge will fit GE, Whirlpool, Culligan, Omni, Watts and most standard size water filter systems.
  • 15,000 Gal. filter life.
  • 10" Universal fit cartridge.
  • Poly construction - not paper.
  • Convenient 2-pack.
  • Accessory Type: Filter Replacement.
  • Assembled Depth: 2.625".
  • Assembled Height: 9.75".
  • Assembled Width: 5.25".
  • Filtration method: Sand or Other Material Sediment.
  • Product Depth: 2.625".
  • Product Height: 9.75".
  • Product Width: 5.25".
  • Twist and lock design: No.
  • Water filter system type: Whole house.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.