Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Protecta Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook 3100426

Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (Discontinued)

  • Mfr # 3100426
  • Zoro # G8095976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100426
Zoro #
G8095976
UPC #
00840779105663
Country of Origin
United States

Dimensions

Length
11 ft.
Strap Width
1"
SRL Length
11 ft.
Cable Dia.
1"
Lifeline Width
3/4 in
Lifeline Length
11 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Rebel(TM)
Anchorage End Connection
Steel Carabiner
Anchorage Hook Gate Opening
11/16"
Fall Braking System
External Energy Absorber
SRL Housing Material
Nylon, Thermoplastic
SRL Weight
3.9 lb.
Harness Hook Type
Steel Snap Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Anchorage Hook Type
Carabiner
Harness Hook Gate Opening
3/4"
Line Material
Nylon
Tensile Strength
3000 lb.
Minimum Weight Capacity
90 lb
ANSI SRL Class
Class B
Lifeline Material
Polyester
Sealed
No
ANSI SRL Type
SRL
Anchorage End Connection Material
Steel
RFID Equipped
No
Anchorage End Connection Type
Carabiner
Anchoring Location
Overhead Only
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
Minimum User Weight
90 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Products By Industry
Electrical

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Rebel(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.14, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.