Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Protected Chef General Purpose Gloves, 3.5 mil Palm, Nitrile, L, 100 PK, Blue 8981L

General Purpose Gloves, 3.5 mil Palm, Nitrile, L, 100 PK, Blue (Discontinued)

  • Mfr # 8981L
  • Zoro # G6165649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8981L
Zoro #
G6165649
UPC #
729661215423
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.5 mil
Glove Size
L

Details

Item
General Purpose Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Cleaning, Food Handling

Description

Glove,Disposable,Nitrile,L,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.