Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Protected Chef General Purpose Gloves, Nitrile, Powder Free, Blue, L, 1000 PK 8981LCT

General Purpose Gloves, Nitrile, Powder Free, Blue, L, 1000 PK (Discontinued)

  • Mfr # 8981LCT
  • Zoro # G6165737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8981LCT
Zoro #
G6165737
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
L
Palm Thickness
3.5 mil
Size
L

Details

Item
General Purpose Gloves
Disposable Glove Material
Nitrile
Color
Blue
Powdered/Powder Free
Powder Free
Material
Nitrile
Color Family
Blue
Application
Construction, Chemical, Multipurpose, Cleaning, Food, Laboratory Application

Description

Glove,Disposable,Nitrile,L,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.