Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Protected Chef General Purpose Gloves, Vinyl, S, 100 PK, Clear 8961S

General Purpose Gloves, Vinyl, S, 100 PK, Clear (Discontinued)

  • Mfr # 8961S
  • Zoro # G6165789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8961S
Zoro #
G6165789
UPC #
729661215270
Country of Origin
Unknown

Dimensions

Size
S
Glove Size
S

Details

Item
General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Application
Cleaning, Food Handling, General Purpose
Powdered/Powder Free
Powder Free

Description

Glove,Disposable,Vinyl,S,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.