This item is Discontinued.

Protected Chef General Purpose Gloves, Vinyl, XL, 1000 PK, Clear 8961XLCT

General Purpose Gloves, Vinyl, XL, 1000 PK, Clear (Discontinued)

  • Mfr # 8961XLCT
  • Zoro # G6165938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8961XLCT
Zoro #
G6165938
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Glove Size
XL

Details

Item
General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Application
Manufacturing, Construction, Multipurpose, Assembling, Food, Cleaning, Painting
Powdered/Powder Free
Powder Free

Description

Glove,Disposable,Vinyl,XL,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.