This item is Discontinued.

Protected Chef General Purpose Gloves, 3.5 mil Palm, Latex, XL, 100 PK, Natural 8971XL

General Purpose Gloves, 3.5 mil Palm, Latex, XL, 100 PK, Natural (Discontinued)

  • Mfr # 8971XL
  • Zoro # G6165700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8971XL
Zoro #
G6165700
UPC #
729661215393
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3.5 mil
Glove Size
XL

Details

Item
General Purpose Gloves
Color
Natural
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free
Application
Cleaning, Food Handling

Description

Glove,Disposable,Latex,XL,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.