Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Protected Chef General Purpose Gloves, Vinyl, M, 1000 PK, Clear 8961MCT

General Purpose Gloves, Vinyl, M, 1000 PK, Clear (Discontinued)

  • Mfr # 8961MCT
  • Zoro # G6165831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8961MCT
Zoro #
G6165831
UPC #
-
Country of Origin
China

Dimensions

Size
M
Glove Size
M

Details

Item
General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Powdered/Powder Free
Powder Free
Application
Manufacturing, Construction, Multipurpose, Assembling, Food, Cleaning, Painting

Description

Glove,Disposable,Vinyl,M,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.