Zoro Homepage

0.25-20 to 8.25-20 Thread Combination Screw - 0.31 x 1.5 in.

  • Mfr # PR1343460

  • Zoro # G604165966


product price: $11.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1343460
Zoro #
G604165966
UPC #
797410777157
Country of Origin
China

Description

Thread Combination Screw.

From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings.

Features
  • These can install directly into wood, or be used with the included anchors
  • High quality construction and durability
Specifications
  • Length: 0.31 x 1.5 in.
  • Thread Size: 0.25-20 to 8.25-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.