0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings

  • Mfr # PR657642

  • Zoro # G416382070


product price: $53.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR657642
Zoro #
G416382070
UPC #
661541863808
Country of Origin
China

Description

Features : -Positive grip - 1/4 in. capacity collet chuck -Compact and lightweight -Lever throttle for feathering control -Rib textured handle provides a firm grip -Rear exhaust air flow system directs air away from work surface -Weight - 2.000 lbs. -1/4 in. Die Grinder -Tough fiberglass hammer handles for extended service life -Set Contains: -Curved dolly -Utlility dolly -Double-end dolly -Shrinking dolly -Standard bumping hammer pick -Finish hammer -Reverse curved hammer -Molded case. Specification -Collet Size - 1/4 in. -Free Speed - 22 000rpm -Overall Length - 6-3/4 in. -Net Weight - 1-1/4lbs. -Motor - 1/3hp Air Inlet -Thread NPT - 1/4 in. Air Hose I.D. -Size - 3/8 in. Avg. -Air Consumpt. - 4cfm -Air Pressure - 90-120psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.