This item is Discontinued.

Protectionpro 12 x 18 in. Winter Refuge Chickadees Satin Metal Sign PR1131080

12 x 18 in. Winter Refuge Chickadees Satin Metal Sign (Discontinued)

  • Mfr # PR1131080
  • Zoro # G203936356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1131080
Zoro #
G203936356
UPC #
739608649853
Country of Origin
China

Description

From the sign collection, this Winter Refuge Chickadees Metal Sign measures 12 inches by 18 inches and weighs 2lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Winter Refuge Chickadees Satin Metal Sign
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Finish: Satin
  • Size: 12 x 18 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.