Zoro Homepage

16 oz Hi-Tech Engine Spray Paint; Alpine Green - Pack of 6

  • Mfr # PR793319

  • Zoro # G603977621


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR793319
Zoro #
G603977621
UPC #
753153360353
Country of Origin
China

Description

Based on the some modern principles, Seymour paint always stands on the top to provide spray deodorizers and insecticides. We feature a small can of paint packaged with an aerosol propellant integrated with a spray head. Our company formulates paints assorted with aerosol engineered with equipped machineries. Our improved formulas has helped us to achieve unforgiving quality and larger markets.

This is a heat resistant spray paint that restores engines to their original factory color. Protects engines, transmissions, and other O.E.M. Equipment. This paint dries fast, has superior durability, and is resistant to gasoline, oil, and heat.

Features
  • Hi-Tech Engine Spray Paint
  • Pack of 6
Warning
  • This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Specifications
  • Color: Alpine Green (Detroit Diesel)
  • Capacity: 16 oz
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.