6 in. Chrome Plated Drop Forged Carbon Steel Slip Joint Pliers

  • Mfr # PR155841

  • Zoro # G803939092


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR155841
Zoro #
G803939092
UPC #
654204844375
Country of Origin
China

Description

Features
  • Overall Length: 6 in.
  • Product Type: Slip Joint Pliers
  • Number in Package: 1
  • Wire Cutter Included: No
  • Insulated: No
  • Locking: No
  • Material: Carbon steel
  • Cushion Grip: Yes
  • Nickel-chrome plated
  • Cushioned grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.