Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Fold Paper Towels, White

  • Mfr # PR926632

  • Zoro # G504031040


product price: $62.89
/ea

Key Features

Color
White
Sheet Size
13 in x10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR926632
Zoro #
G504031040
UPC #
746591218317
Country of Origin
China

Dimensions

Sheet Size
13 in x10.13 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White

Description

C-Fold towels offer a larger towel size and one-ply construction which increases the absorbency of each sheet. Deeply embossed for thickness and more preferable feel. Folded towels encourage faster washroom traffic and cleaner restrooms. Hands-free dispensing is more sanitary and prevents cross-contamination. Ideal for public environments. Towels are made from 100 percent recycled material with 40 percent post-consumer material. Folded size is 10-1/8" x 3-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.