Zoro Homepage

Coupler Air 3 Way Swivel 160Psi

  • Mfr # PR19686

  • Zoro # G804067640


product price: $23.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR19686
Zoro #
G804067640
UPC #
657248314859
Country of Origin
China

Description

Features and Benefits:
  • Capacity: 160 PSI
  • Net Weight: 1/3 lb.
Provides 3 way swivel action for tangle-free operations of air hose with all air tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.