Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Aerator Hose Adapter

  • Mfr # PR414143

  • Zoro # G204149250


product price: $29.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR414143
Zoro #
G204149250
UPC #
747216186554
Country of Origin
China

Description

Features
  • Dual threaded is tagged as "lead-free", making it safe to use with potable water systems
  • 's tools, replacement parts, and accessories are developed to both perform and last the way that they are intended to
Specifications
  • Male Thread: 0.85-27 in.
  • Female Thread: 0.75 - 11.5 in.
  • Weight: 0.08 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.