Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Repair Kit Peerless

  • Mfr # PR666958

  • Zoro # G004149269


product price: $18.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR666958
Zoro #
G004149269
UPC #
747216186639
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Dependable high-quality construction
  • Easy-to-follow, detailed instructions
Includes
  • 2 o-rings, 2 seats, 2 springs, 1 cam, 1 cam seal, and 1 wrench
Specifications
  • Type: Faucet Repair Kits
  • Height: 3.75 x 2.62 in.
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.