Zoro Homepage

JD-2585 1.5 Amps Sheet 1 by 4 Sander

  • Mfr # PR147490

  • Zoro # G004147418


product price: $50.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR147490
Zoro #
G004147418
UPC #
654204794502
Country of Origin
China

Description

Features
  • 1.5 Amps Sheet 1 by 4 Sander
  • Color: Black
  • Pad Size: 4-1/2" x 4"
  • Cord Length: 6.5'
  • Amperage: 1.5 amps
  • Voltage: 120 volts
  • Corded or Cordless: Corded
  • Dust Collection Type: Dust Bag
  • Speed: 13000 opm
  • UL Listed: Yes
  • Palm grip design with finger tip power switch
  • Plastic base
  • Use 4-1/2" x 5-1/2" sanding paper
  • Includes: 1 1/4 sheet sander, 1 dust bag and 1 piece sanding paper
Specifications
  • Dimension: 6.25" H x 8" W x 5.1" L
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.