Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mustang Car Sales Metal Sign

  • Mfr # PR1131004

  • Zoro # G503901559


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1131004
Zoro #
G503901559
UPC #
739608645190
Country of Origin
China

Description

From the licensed collection, this measures 18 inches by 12 inches and weighs in at 2 lbs. This Metal Sign is hand made in the USA using heavy gauge american steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products